Skip Content
V-BELT FHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT FHP

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC5L500
  • Mfr. Model # 5L500
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1525
  • Shipping Weight 0.5 lbs

Technical Specs

  • Industry Number 5L500
  • Item V-Belt
  • Construction Wrapped
  • Thickness 3/8"
  • Outside Length 50.0"
  • V-Belt Section 5L
  • Number of Ribs 1
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Top Width 21/32"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list