Skip Content
V-BELT FHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT FHP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC3L390
  • Mfr. Model # 3L390
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1525
  • Shipping Weight 0.15 lbs

Technical Specs

  • Industry Number 3L390
  • Item V-Belt
  • Construction Wrapped
  • Outside Length 39.0"
  • Thickness 7/32"
  • V-Belt Section 3L
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Top Width 3/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list