Skip Content
V-BELT FHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT FHP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC3L380
  • Mfr. Model # 3L380
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1525
  • Shipping Weight 0.15 lbs

Product Details

Durapower II fractional HP (FHP) V-belt type 3L, 3/8 in. top width by 7/32 in. thick. Raw Edge sidewall construction & lower cord placement. Grips better in low HP applications & reduces belt slip, noise & drive vibration. High modulus polyester cord.

Technical Specs

  • Outside Length 38.0"
  • V-Belt Section 3L
  • Industry Number 3L380
  • Item V-Belt
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Wrapped
  • Number of Ribs 1
  • Thickness 7/32"
  • V-Belt Type V-Belt
  • Top Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list