Skip Content
V-BELT FHP 54IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT FHP 54IN LONG

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC4L540
  • Mfr. Model # 4L540
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1525
  • Shipping Weight 0.35 lbs

Technical Specs

  • Industry Number 4L540
  • Item V-Belt
  • Construction Wrapped
  • Thickness 5/16"
  • Outside Length 54.0"
  • V-Belt Section 4L
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • V-Belt Type V-Belt
  • Top Width 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list