Skip Content
V-BELT FHP 34IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT FHP 34IN LONG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC4L340
  • Mfr. Model # 4L340
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1525
  • Shipping Weight 0.2 lbs

Product Details

Durapower II fractional HP (FHP) V-belt type 4L, 1/2 in. top width by 5/16 in. thick. Raw Edge sidewall construction & lower cord placement. Grips better in low HP applications & reduces belt slip, noise & drive vibration. High modulus polyester cord.

Technical Specs

  • Outside Length 34"
  • V-Belt Section 4L
  • Industry Number 4L340
  • Number of Ribs 1
  • Item V-Belt
  • Construction Wrapped
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Resists Oil, Heat
  • Thickness 5/16"
  • Top Width 0.50"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list