Skip Content
V-BELT FHP 24IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT FHP 24IN LONG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC4L240
  • Mfr. Model # 4L240
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1525
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item V-Belt
  • Belt Type 4L
  • Industry Number 4L240
  • Construction Wrapped
  • Thickness 5/16"
  • Outside Length 24"
  • V-Belt Section 4L
  • Number of Ribs 1
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Resists Oil, Heat
  • Top Width 0.50"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List