V-BELT FHP 22IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT FHP 22IN LONG

DAYCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC4L220
  • Mfr. Model # 4L220
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1525
  • Shipping Weight 0.15 lbs

Product Details

Durapower II fractional HP (FHP) V-belt type 4L, 1/2 in. top width by 5/16 in. thick. Raw Edge sidewall construction & lower cord placement. Grips better in low HP applications & reduces belt slip, noise & drive vibration. High modulus polyester cord.

Technical Specs

  • Outside Length 22"
  • V-Belt Section 4L
  • Number of Ribs 1
  • Industry Number 4L220
  • Item V-Belt
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Wrapped
  • Thickness 5/16"
  • Resists Oil, Heat
  • Top Width 0.50"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list