Skip Content
V-BELT FHP 16IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT FHP 16IN LONG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYC3L160
  • Mfr. Model # 3L160
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Construction Wrapped
  • Item V-Belt
  • Industry Number 3L160
  • Thickness 7/32"
  • V-Belt Section 3L
  • Number of Ribs 1
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 16"
  • Top Width 3/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list