Skip Content
V-BELT COGGED BX73 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT COGGED BX73

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3GXA8
  • Mfr. Model # 3GXA8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Industry Number BX73
  • For Use With Single or Multiple V-Belt Drives
  • Item V-Belt
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Material Chloroprene Rubber Blend
  • Construction Cogged
  • Resists Oil, Heat
  • Thickness 13/32"
  • Outside Length 76"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list