Skip Content
V-BELT COGGED BX55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT COGGED BX55

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6A128
  • Mfr. Model # 6A128
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item V-Belt
  • Industry Number BX55
  • Construction Raw Edge, Cogged
  • Material Rubber Body, Polyester Cords
  • Top Width 21/32"
  • Thickness 13/32"
  • Resists Oil, Heat
  • Outside Length 58"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list