V-BELT COGGED BX51 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT COGGED BX51

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L269
  • Mfr. Model # 6L269
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Industry Number BX51
  • Item V-Belt
  • Material Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
  • Thickness 13/32"
  • Resists Oil, Heat
  • Top Width 21/32"
  • Outside Length 54"
  • V-Belt Section BX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list