V-BELT COGGED BX44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT COGGED BX44

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3GXA6
  • Mfr. Model # 3GXA6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Single or Multiple V-Belt Drives
  • Industry Number BX44
  • Item V-Belt
  • Material Chloroprene Rubber Blend
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Resists Oil, Heat
  • Construction Cogged
  • Outside Length 47"
  • Thickness 13/32"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list