Skip Content
V-BELT,COGGED,BX33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT,COGGED,BX33

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5TXL7
  • Mfr. Model # 5TXL7
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.37 lbs

Product Details

V-Belt, Belt Type BX, Thickness 13/32 In., Industry Number BX33, Outside Length 36 In., Construction Cogged, Temp. Range -30 to 140 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-belt Drives

Technical Specs

  • For Use With Single Or Multiple V-belt Drives
  • Item V-Belt
  • Industry Number BX33
  • Material Rubber Body w/Polyester Cords
  • Temp. Range -30 Degrees - 140 Degrees F
  • Thickness 13/32"
  • Construction Cogged
  • Resists Oil, Heat
  • Outside Length 36"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list