V-BELT COGGED BX32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT COGGED BX32

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3GWZ8
  • Mfr. Model # 3GWZ8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Single or Multiple V-Belt Drives
  • Item V-Belt
  • Industry Number BX32
  • Material Chloroprene Rubber Blend
  • Thickness 13/32"
  • Construction Cogged
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Resists Oil, Heat
  • Top Width 21/32"
  • Outside Length 35"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list