V-BELT,COGGED,BX30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT,COGGED,BX30

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5TXL5
  • Mfr. Model # 5TXL5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.35 lbs

Product Details

V-Belt, Belt Type BX, Thickness 13/32 In., Industry Number BX30, Outside Length 33 In., Construction Cogged, Temp. Range -30 to 140 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-belt Drives

Technical Specs

  • For Use With Single Or Multiple V-belt Drives
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Temp. Range -30 Degrees - 140 Degrees F
  • Industry Number BX30
  • Construction Cogged
  • Thickness 13/32"
  • Resists Oil, Heat
  • Outside Length 33"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list