V-BELT,COGGED,BX28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT,COGGED,BX28

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5TXL3
  • Mfr. Model # 5TXL3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.33 lbs

Product Details

V-Belt, Belt Type BX, Thickness 13/32 In., Industry Number BX28, Outside Length 31 In., Construction Cogged, Temp. Range -30 to 140 Degrees F, Resists Oil, Heat, For Use With Single Or Multiple V-belt Drives

Technical Specs

  • For Use With Single Or Multiple V-belt Drives
  • Industry Number BX28
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Temp. Range -30 Degrees - 140 Degrees F
  • Thickness 13/32"
  • Outside Length 31"
  • Resists Oil, Heat
  • Construction Cogged
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list