Skip Content
V-BELT COGGED BX136 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT COGGED BX136

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L305
  • Mfr. Model # 6L305
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Industry Number BX136
  • Item V-Belt
  • Material Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
  • Thickness 13/32"
  • Belt Type BX
  • Resists Oil, Heat
  • Top Width 21/32"
  • Outside Length 139"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list