V-BELT COGGED AX60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT COGGED AX60

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L243
  • Mfr. Model # 6L243
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item V-Belt
  • Material Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
  • Thickness 5/16"
  • Resists Oil, Heat
  • Industry Number AX60
  • Outside Length 62"
  • Top Width 1/2"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list