V-BELT COGGED AX59 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT COGGED AX59

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3GWX8
  • Mfr. Model # 3GWX8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Industry Number AX59
  • For Use With Single or Multiple V-Belt Drives
  • Item V-Belt
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Material Chloroprene Rubber Blend
  • Top Width 1/2"
  • Resists Oil, Heat
  • Construction Cogged
  • Outside Length 61"
  • Thickness 5/16"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list