Skip Content
V-BELT COGGED AX57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT COGGED AX57

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3GWX6
  • Mfr. Model # 3GWX6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Single or Multiple V-Belt Drives
  • Industry Number AX57
  • Item V-Belt
  • Material Chloroprene Rubber Blend
  • Temp. Range -22 Degrees F - 194 Degrees F
  • Thickness 5/16"
  • Construction Cogged
  • Outside Length 59"
  • Resists Oil, Heat
  • Top Width 1/2"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list