Skip Content
V-BELT COGGED AX40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT COGGED AX40

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF1YVU8
  • Mfr. Model # 1YVU8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Industry Number AX40
  • Item V-Belt
  • Material Rubber Body, Polyester Cords
  • Thickness 5/16"
  • Construction Raw Edge, Cogged
  • Outside Length 42"
  • Top Width 1/2"
  • V-Belt Section AX
  • Temp. Range -
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list