Skip Content
V-BELT COGGED 5VX860 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT COGGED 5VX860

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2L438
  • Mfr. Model # 2L438
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Material Rubber Body, Polyester Cords
  • Industry Number 5VX860
  • Item V-Belt
  • Construction Raw Edge, Cogged
  • Thickness 17/32"
  • Top Width 5/8"
  • Outside Length 86"
  • V-Belt Section 5VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list