Skip Content
V-BELT COGGED 5VX1060 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT COGGED 5VX1060

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2L446
  • Mfr. Model # 2L446
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Industry Number 5VX1060
  • Item V-Belt
  • Material Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
  • Thickness 17/32"
  • Outside Length 106"
  • Top Width 5/8"
  • V-Belt Section 5VX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list