V-BELT,BANDED B 4 RIB,4/B136 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V-BELT,BANDED B 4 RIB,4/B136

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3HFA5
  • Mfr. Model # 3HFA5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 10.2 lbs

Product Details

V-Belt, Belt Type Banded B 4 Rib, Number of Ribs 4, Thickness 1/2 In., Industry Number 4/B136, Outside Length 139.75 In., Construction Reinforced Tie Band, Rubber Impregnated Fabric Cover, High Strength Tensile Cords, Temp. Range -, Resists Oil/Heat, For Use With Multiple Belt Systems

Technical Specs

  • Material Rubber Impregnated Fabric Cover w/High Strength Tensile Cords
  • Industry Number 4/B136
  • Construction Reinforced Tie Band
  • Thickness 1/2"
  • Item Banded V-Belt
  • For Use With Multiple Belt Systems
  • Resists Oil, Heat
  • Number of Ribs 4
  • Outside Length 139-3/4"
  • Top Width 2-2/3"
  • V-Belt Section B
  • Temp. Range -
  • V-Belt Type Banded V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list