Skip Content
V-BELT,BANDED B 2 RIB,2/B103 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V-BELT,BANDED B 2 RIB,2/B103

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3HEX8
  • Mfr. Model # 3HEX8
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 3.71 lbs

Product Details

V-Belt, Belt Type Banded B 2 Rib, Number of Ribs 2, Thickness 1/2 In., Industry Number 2/B103, Outside Length 106.75 In., Construction Reinforced Tie Band, Rubber Impregnated Fabric Cover, High Strength Tensile Cords, Temp. Range -, Resists Oil/Heat, For Use With Multiple Belt Systems

Technical Specs

  • Industry Number 2/B103
  • For Use With Multiple Belt Systems
  • Item Banded V-Belt
  • Material Rubber Impregnated Fabric Cover w/High Strength Tensile Cords
  • Thickness 1/2"
  • Construction Reinforced Tie Band
  • Number of Ribs 2
  • Outside Length 106-3/4"
  • Resists Oil, Heat
  • Top Width 1-1/3"
  • V-Belt Section B
  • Temp. Range -
  • V-Belt Type Banded V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list