Skip Content
V BELT,99 IN,BX96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,99 IN,BX96

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L292
  • Mfr. Model # 6L292
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.8 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX96, Outside Length 99 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number BX96
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Belt Type BX
  • Resists Oil, Heat
  • Construction Raw Edge, Cogged
  • Outside Length 99"
  • Top Width 21/32"
  • Thickness 13/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list