Skip Content
V BELT,95 IN,5VX950 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,95 IN,5VX950

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L442
  • Mfr. Model # 2L442
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.0 lbs

Product Details

Industry Number 5VX950, Outside Length 95 In.

Technical Specs

  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Industry Number 5VX950
  • Belt Type 5VX
  • Construction Raw Edge, Cogged
  • Thickness 17/32"
  • Outside Length 95"
  • Top Width 5/8"
  • V-Belt Section 5VX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list