Skip Content
V BELT,94 IN,AX92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,94 IN,AX92

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L255
  • Mfr. Model # 6L255
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.6 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX92, Outside Length 94 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number AX92
  • Material Rubber Body w/Polyester Cords
  • Belt Type AX
  • Item V-Belt
  • Construction Raw Edge, Cogged
  • Resists Oil, Heat
  • Thickness 5/16"
  • Outside Length 94"
  • Top Width 1/2"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List