Skip Content
V BELT,94.2 IN,CX90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,94.2 IN,CX90

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ49
  • Mfr. Model # 4FJ49
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.45 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX90, Outside Length 94 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number CX90
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Construction Raw Edge, Cogged
  • Resists Oil, Heat
  • Thickness 17/32"
  • Outside Length 94"
  • Top Width 7/8"
  • V-Belt Section CX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list