Skip Content
V BELT,87 IN,AX85 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,87 IN,AX85

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L253
  • Mfr. Model # 6L253
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.55 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX85, Outside Length 87 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Industry Number AX85
  • Thickness 5/16"
  • Resists Oil, Heat
  • Construction Raw Edge, Cogged
  • Outside Length 87"
  • Belt Type AX
  • Top Width 1/2"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list