Skip Content
V BELT,83 IN,5VX830 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,83 IN,5VX830

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L435
  • Mfr. Model # 2L435
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.9 lbs

Product Details

Industry Number 5VX830, Outside Length 83 In.

Technical Specs

  • Belt Type 5VX
  • Industry Number 5VX830
  • Material Rubber Body w/Polyester Cords
  • Construction Raw Edge, Cogged
  • Item V-Belt
  • Thickness 17/32"
  • Outside Length 83"
  • Top Width 5/8"
  • V-Belt Section 5VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list