V BELT,81 IN,BX78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,81 IN,BX78

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L284
  • Mfr. Model # 6L284
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.8 lbs

Product Details

V-Belt, Belt Type BX, Number of Ribs -, Thickness 13/32 In., Industry Number BX78, Outside Length 81 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number BX78
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Construction Raw Edge, Cogged
  • Thickness 13/32"
  • Resists Oil, Heat
  • Outside Length 81"
  • Top Width 21/32"
  • V-Belt Section BX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list