Skip Content
V BELT,81 IN,5VX810 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,81 IN,5VX810

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L434
  • Mfr. Model # 2L434
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.9 lbs

Product Details

Industry Number 5VX810, Outside Length 81 In.

Technical Specs

  • Belt Type 5VX
  • Industry Number 5VX810
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Construction Raw Edge, Cogged
  • Top Width 5/8"
  • Thickness 17/32"
  • Outside Length 81"
  • V-Belt Section 5VX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list