Skip Content
V BELT,76.2 IN,C72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,76.2 IN,C72

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ18
  • Mfr. Model # 4FJ18
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.3 lbs

Product Details

V-Belt, Belt Type C, Number of Ribs -, Thickness 17/32 In., Industry Number C72, Construction Wrapped

Technical Specs

  • Item V-Belt
  • Industry Number C72
  • Thickness 17/32"
  • Material Rubber Body w/Polyester Cords
  • Construction Wrapped
  • Outside Length 76"
  • Top Width 7/8"
  • V-Belt Section C
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list