Skip Content
V BELT,73 IN,AX71 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,73 IN,AX71

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6L249
  • Mfr. Model # 6L249
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.45 lbs

Product Details

V-Belt, Belt Type AX, Number of Ribs -, Thickness 5/16 In., Industry Number AX71, Outside Length 73 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Industry Number AX71
  • Item V-Belt
  • Material Rubber Body w/Polyester Cords
  • Construction Raw Edge, Cogged
  • Thickness 5/16"
  • Resists Oil, Heat
  • Outside Length 73"
  • Top Width 1/2"
  • V-Belt Section AX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list