Skip Content
V BELT,72.2 IN,CX68 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,72.2 IN,CX68

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4FJ45
  • Mfr. Model # 4FJ45
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 1.2 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX68, Outside Length 72 In., Construction Raw Edge, Cogged, Resists Oil/Heat

Technical Specs

  • Construction Raw Edge, Cogged
  • Item V-Belt
  • Industry Number CX68
  • Resists Oil, Heat
  • Material Rubber Body w/Polyester Cords
  • Thickness 17/32"
  • Outside Length 72"
  • Top Width 7/8"
  • V-Belt Section CX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list