Skip Content
V BELT,71 IN,5VX710 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,71 IN,5VX710

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L428
  • Mfr. Model # 2L428
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.7 lbs

Product Details

Industry Number 5VX710, Outside Length 71 In.

Technical Specs

  • Industry Number 5VX710
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Construction Raw Edge, Cogged
  • Thickness 17/32"
  • Top Width 5/8"
  • Outside Length 71"
  • V-Belt Section 5VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list