Skip Content
V BELT,71 IN,3VX710 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,71 IN,3VX710

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2L395
  • Mfr. Model # 2L395
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 0.35 lbs

Product Details

V-Belt, Belt Type 3VX, Number of Ribs -, Thickness 5/16 In., Industry Number 3VX710, Outside Length 71 In., Construction Raw Edge, Cogged

Technical Specs

  • Belt Type 3VX
  • Industry Number 3VX710
  • Material Rubber Body w/Polyester Cords
  • Item V-Belt
  • Construction Raw Edge, Cogged
  • Thickness 5/16"
  • Outside Length 71"
  • Top Width 3/8"
  • V-Belt Section 3VX
  • Number of Ribs 1
  • V-Belt Type Cogged V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list