V BELT,7/8 X 83 IN,C79 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,7/8 X 83 IN,C79

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWN5
  • Mfr. Model # 3GWN5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.5 lbs

Product Details

V-Belt, Belt Type C, Number of Ribs -, Thickness 17/32 In., Industry Number C79, Construction Wrapped, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number C79
  • Item V-Belt
  • Temp. Range -22 Degrees - 194 Degrees F
  • Material Natural/Synthetic Rubber Blend
  • Construction Wrapped
  • Thickness 17/32"
  • Top Width 7/8"
  • Resists Oil, Heat
  • Outside Length 83"
  • V-Belt Section C
  • V-Belt Type V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list