Skip Content
V BELT,7/8 X 75 IN,C71 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,7/8 X 75 IN,C71

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWN1
  • Mfr. Model # 3GWN1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 1.3 lbs

Product Details

V-Belt, Belt Type C, Number of Ribs -, Thickness 17/32 In., Industry Number C71, Construction Wrapped, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • Industry Number C71
  • For Use With Single Or Multiple V-Belt Drives
  • Item V-Belt
  • Temp. Range -22 Degrees - 194 Degrees F
  • Material Natural/Synthetic Rubber Blend
  • Thickness 17/32"
  • Resists Oil, Heat
  • Construction Wrapped
  • Outside Length 75"
  • Top Width 7/8"
  • V-Belt Section C
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list