V BELT,7/8 X 42 IN,C38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,7/8 X 42 IN,C38

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWL3
  • Mfr. Model # 3GWL3
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1526
  • Shipping Weight 0.7 lbs

Product Details

Industry Number C38

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number C38
  • Item V-Belt
  • Material Natural/Synthetic Rubber Blend
  • Construction Wrapped
  • Thickness 17/32"
  • Temp. Range -22 Degrees - 194 Degrees F
  • Resists Oil, Heat
  • Outside Length 42"
  • Top Width 7/8"
  • V-Belt Section C
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list