Skip Content
V BELT,7/8 X 191 IN,CX187,COGGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,7/8 X 191 IN,CX187,COGGED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GXD4
  • Mfr. Model # 3GXD4
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1528
  • Shipping Weight 3.1 lbs

Product Details

V-Belt, Belt Type CX, Number of Ribs -, Thickness 17/32 In., Industry Number CX187, Outside Length 191 In., Construction Cogged, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Item V-Belt
  • Temp. Range -22 Degrees - 194 Degrees F
  • Material Chloroprene Rubber Blend
  • Industry Number CX187
  • Construction Cogged
  • Outside Length 191"
  • Thickness 17/32"
  • Resists Oil, Heat
  • Top Width 7/8"
  • V-Belt Section CX
  • V-Belt Type Cogged V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list