Skip Content
V BELT,7/8 X 144 IN,C140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,7/8 X 144 IN,C140

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWR6
  • Mfr. Model # 3GWR6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Industry Number C140
  • Item V-Belt
  • For Use With V-Belt Drives
  • Temp. Range -22 to 194 Degrees F
  • Thickness 17/32"
  • Construction Wrapped
  • Resists Oil/Heat
  • V-Belt Section C
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Number of Ribs 1
  • Outside Length 144"
  • V-Belt Type V-Belt
  • Top Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list