Skip Content
V BELT,7/8 X 139 IN,C135 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,7/8 X 139 IN,C135

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWR5
  • Mfr. Model # 3GWR5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Technical Specs

  • For Use With V-Belt Drives
  • Item V-Belt
  • Temp. Range -22 to 194 Degrees F
  • Industry Number C135
  • Thickness 17/32"
  • Resists Oil/Heat
  • Construction Wrapped
  • V-Belt Section C
  • Number of Ribs 1
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 139"
  • Top Width 7/8"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list