V BELT,7/8 X 114 IN,C110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,7/8 X 114 IN,C110

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWP6
  • Mfr. Model # 3GWP6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • For Use With V-Belt Drives
  • Industry Number C110
  • Item V-Belt
  • Temp. Range -22 to 194 Degrees F
  • Construction Wrapped
  • Thickness 17/32"
  • Resists Oil/Heat
  • V-Belt Section C
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Top Width 7/8"
  • Number of Ribs 1
  • Outside Length 114"
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list