Skip Content
V BELT,7/8 X 102 IN,C98 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,7/8 X 102 IN,C98

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWP1
  • Mfr. Model # 3GWP1
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • For Use With V-Belt Drives
  • Industry Number C98
  • Item V-Belt
  • Temp. Range -22 to 194 Degrees F
  • Construction Wrapped
  • Thickness 17/32"
  • Resists Oil/Heat
  • V-Belt Section C
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Outside Length 102"
  • V-Belt Type V-Belt
  • Top Width 7/8"
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list