Skip Content
V BELT,5L,21/32X92 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,5L,21/32X92 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5L920
  • Mfr. Model # 5L920
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 0.95 lbs

Product Details

V-Belt, Belt Type 5L, Number of Ribs -, Thickness 3/8 In., Industry Number 5L920, Construction Wrapped

Technical Specs

  • Industry Number 5L920
  • Material Rubber Body w/Polyester Cords
  • Belt Type 5L
  • Item FHP V-Belt
  • Thickness 3/8"
  • Outside Length 92"
  • Top Width 21/32"
  • Construction Wrapped
  • V-Belt Section 5L
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list