Skip Content
V BELT,5L,21/32 X 93 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,5L,21/32 X 93 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWF6
  • Mfr. Model # 3GWF6
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 1.0 lbs

Product Details

V-Belt, Belt Type 5L, Number of Ribs -, Thickness 3/8 In., Industry Number 5L930, Construction Wrapped, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Industry Number 5L930
  • Material Natural/Synthetic Rubber Blend
  • Item FHP V-Belt
  • Temp. Range -22 Degrees - 194 Degrees F
  • Thickness 3/8"
  • Resists Oil, Heat
  • Construction Wrapped
  • Outside Length 93"
  • Top Width 21/32"
  • V-Belt Section 5L
  • V-Belt Type V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list