Skip Content
V BELT,5L,21/32 X 91 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

V BELT,5L,21/32 X 91 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWF5
  • Mfr. Model # 3GWF5
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 1.0 lbs

Product Details

V-Belt, Belt Type 5L, Number of Ribs -, Thickness 3/8 In., Industry Number 5L910, Construction Wrapped, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • Material Natural/Synthetic Rubber Blend
  • Item FHP V-Belt
  • Industry Number 5L910
  • For Use With Single Or Multiple V-Belt Drives
  • Temp. Range -22 Degrees - 194 Degrees F
  • Outside Length 91"
  • Thickness 3/8"
  • Construction Wrapped
  • Resists Oil, Heat
  • Top Width 21/32"
  • V-Belt Section 5L
  • V-Belt Type V-Belt
  • Number of Ribs 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list