Skip Content
V BELT,5L,21/32 X 89 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

V BELT,5L,21/32 X 89 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3GWF4
  • Mfr. Model # 3GWF4
  • UNSPSC # 26111801
  • CATALOGUE PAGE # 1524
  • Shipping Weight 1.0 lbs

Product Details

V-Belt, Belt Type 5L, Number of Ribs -, Thickness 3/8 In., Industry Number 5L890, Construction Wrapped, Temp. Range -22 to 194 Degrees F, Resists Oil/Heat, For Use With V-Belt Drives

Technical Specs

  • For Use With Single Or Multiple V-Belt Drives
  • Item FHP V-Belt
  • Industry Number 5L890
  • Material Natural/Synthetic Rubber Blend
  • Belt Type 5L
  • Construction Wrapped
  • Temp. Range -22 Degrees - 194 Degrees F
  • Thickness 3/8"
  • Resists Oil, Heat
  • Top Width 21/32"
  • Outside Length 89"
  • V-Belt Section 5L
  • Number of Ribs 1
  • V-Belt Type V-Belt

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List